Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
Workshop roller Mirka
References
mirka:
2912707032
rubix:
206A8269
ean:
6416868594669
Technical specifications
Width
115
mm
Grain
320
Product details
Technical specifications
Product details : MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
Technical specifications
Attributes
Width
115
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.80
excl. VAT
/
Each
£
76.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531810 HANDY ROLL R222 50MMX25M P150
3M 62859 UTILITY CLOTH ROLL 314D 25MMX25M P60
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
NORTON 63642531820 HANDY ROLL R222 25MMX25M P80
MIRKA 5454400132 ABRANET ROLL 115MM X 25MTR P320
ROEBUCK 6868378 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P40
ROEBUCK 6868379 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P60
NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
NORTON 63642560206 HANDY ROLL R222 25MMX25M P600
ROEBUCK 6868382 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P240
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
ROEBUCK 866877 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P150
NORTON 69957375074 HANDY ROLLS K20N-38X25M#120
NORTON 63642534758 HANDY ROLL R222 50MMX25M P80