ROHM 5336 REV.TAILST.CENTRE K02 MT2 60D 600-02
Rohm Revolving Lathe Centre
See technical informationSee documentsReferences
Röhm:5336
Rubix:025314



Documents
Product details : ROHM 5336 REV.TAILST.CENTRE K02 MT2 60D 600-02
Manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of tool holders and lathe tools to the work piece.
Strengths
Concentricity Deviation Max. 0,01
Heavy Duty
High Concentricity
High Speeds
Triple Bearing Method
Heavy Duty
High Concentricity
High Speeds
Triple Bearing Method
Applications
For counter-clamping work pieces on turning and grinding machines
Especially suited for cramped work area between centre point and work piece
Especially suited for cramped work area between centre point and work piece
Technical specifications
Attributes
| Tip angle | 60 ° |
|---|---|
| Tip diameter | 15 mm |
| Concentricity | 0.005 mm |
| Total length | 62 mm |
| Tip length | 19.5 mm |
| Body diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 199.49 excl. VAT
/ Each
£ 239.39 incl. VAT
- Usually arrives within 14 working days
