ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
Rothenberger Pipe Wrench
See technical informationSee documentsReferences
Rothenberger:7-0162
Rubix:016283
Manufacturer :70162
EAN:4004625701621
Documents
Product details : ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
This Rothenberger 70160 14" Aluminium Pipe Wrench is a genuine Rothenberger product. This pipe wrench features a lightweight aluminium body with high-strength double-T profile, a forged jaw and hook, fine-polished teeth set against the turning direction, and an induction hardened, tempered, and anti-slip adjustment screw. This Rothenberger 70160 14" Aluminium Pipe Wrench comes with the outstanding protection of the limited lifetime Rothenberger warranty.
Strengths
Extremely light aluminium alloy with high strength
40% weight reduction
Conforms to U.S. Standard GGG-W-651-Type I-Class B
Limited Lifetime Rothenberger warranty
40% weight reduction
Conforms to U.S. Standard GGG-W-651-Type I-Class B
Limited Lifetime Rothenberger warranty
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 275.46 excl. VAT
/ Each
£ 330.55 incl. VAT
- Usually arrives within 14 working days



