References
Superseded Ref:840503
Roebuck:5074217
Rubix:2525726
EAN:3660338341946

Product details : "ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
Standard: DIN 5234
Made in forged Chrome-Vanadium
S type jaws
Special heat treatment of teeth
Captive adjustment ring
Made in forged Chrome-Vanadium
S type jaws
Special heat treatment of teeth
Captive adjustment ring
Technical specifications
Attributes
| Opening | 55 mm |
|---|---|
| Length | 420 mm |
| Wrench size | 1.5 '' |
| Weight | 1380 g |
Show UNSPSC/ECL@SS
£ 70.93 excl. VAT
/ Each
£ 85.12 incl. VAT
- Usually arrives within 14 working days
