BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN


ERGO™ Swedish Model 90° Pipe Wrenches

References
bahco:1420
rubix:012280
ean:7314150103744
brand logo
brand logo
Technical specifications
Opening65 mm
Length430 mm
See all Specifications

Product details : BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN


Pipe wrench developed according to the scientific ERGO™ process. True ergonomic design for optimal comfort and increased productivity. Gripping capacity up to 38 mm (1 1/2") and a jaw opening up to 66 mm (2 2/3"). Optimized design with narrower jaws gives better accessibility. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. Comfortable 2-component handle. DIN 5234
Swedish model pipe wrench, jaw opening 65 mm

Strengths

Maximum comfort with minimum effort due to the ergonomic design|Comfortable 2 component handle giving an excellent grip|Better grip from the patented progressive high induction hardened teeth|Better accessibility with the narrow jaws|Black finish, anti corrosion- treated high performance alloy steel

Technical specifications


Attributes
Logistic Weight1090 g
Opening65 mm
Length430 mm
Finishingsteel
Show UNSPSC/ECL@SS
£ 94.44 excl. VAT
/ Each
£ 113.33 incl. VAT
  • Usually arrives within 14 working days