Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
GEDORE RED R27160009 10 INCH PIPE WRENCH
GEDORE RED R27160009 10 INCH PIPE WRENCH
Pipe wrench
References
gedore red:
R27160009
rubix:
45038834
manufacturer :
3301204
ean:
4060833012041
Product details
Technical specifications
Product details : GEDORE RED R27160009 10 INCH PIPE WRENCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.82
excl. VAT
/
Each
£
28.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
GEDORE 227 10 PIPE WRENCH 10 6453110 227
ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
24 RIGID STILLSON
GEDORE 227 18 PIPE WRENCH 18 6453540 227
48 RIGID STILLSON
BAHCO 361-10 STILLSON PIPE WRENCH 10IN
RIDGID 31105 ALUM PIPE WRENCH 24
BAHCO 142 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 16.8IN
KNIPEX 8360015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
RIGID 18 STRAIGHT PIPE WRENCH
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
GEDORE 8INPIPEWRENCH 227 8
BAHCO 361-8 STILLSON PIPE WRENCH 8IN