Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM PIPE WRENCH 131A.8
FACOM PIPE WRENCH 131A.8
131A - Wrenches - Steel Stillson models
References
facom:
131A.8
rubix:
1231435
ean:
3148516740212
Technical specifications
Opening
27
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM PIPE WRENCH 131A.8
131A - Wrenches - Steel Stillson models
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
Technical specifications
Attributes
Logistic Weight
320
g
Packaged dimensions (D x W x H)
190
x
56
x
25
mm
Package weight
318
g
Opening
27
mm
Length
200
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.39
excl. VAT
/
Each
£
34.07
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 380-24 ALU PIPE WRENCH 24IN
BAHCO 380-48 ALU PIPE WRENCH 48IN
GEDORE RED R27160012 14 INCH PIPE WRENCH
MILWAUKEE 48227218 18 ALUMINIUM PIPE WRENCH
GEDORE RED R27160011 12 INCH PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 600MM
FACOM LIGHT 90 DEG PIPE WRENCH 135A.14
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
BAHCO 361-18 STILLSON PIPE WRENCH 18IN
FACOM 24IN PIPE WRENCH 134A.24
FACOM 250MM STILLSON WRENCH 131A.10
ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
STAHLWILLE STILLSON 18 INCH 65580450
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"