References
Rothenberger:70415
Rubix:016280
EAN:4004625001387

Product details : ROTHENBERGER SANIGRIP WASTE PLIERS 10 INCH 7-0415
Optimum grip is ideal for plastic screw joints up to Ø 62 mm (siphon).Secure and gentle grip on valuable fittings without damaging polished surfaces.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 80 mm |
| Type | sanigrip |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 60.99 excl. VAT
/ Each
£ 73.19 incl. VAT
- Usually arrives within 14 working days
