Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM NAIL SET 247.G4
FACOM NAIL SET 247.G4
247G- Sheathed nail sets
References
facom:
247.G4
rubix:
1233066
ean:
3148511587928
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NAIL SET 247.G4
247G- Sheathed nail sets
-Head treated 36-44 HRc.
-Tip hardened 52-60 HRc.
Technical specifications
Attributes
Logistic Weight
100
g
Packaged dimensions (D x W x H)
185
x
25
x
25
mm
Package weight
104
g
Diameter
10
mm
Width
185
mm
Length
185
mm
Handle
with
Weight
0.109
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.49
excl. VAT
/
Each
£
12.59
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT CENTRE PUNCH 8MM
FACOM DRIFT PUNCH 248.6
ROEBUCK BELT PUNCH 21MM
BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
FACOM DRIFT PUNCH 249.10
FACOM NAIL SET 247.8
GEDORE 35MM ARC PUNCH 570035
ROEBUCK PIN PUNCH 115 X 8.0MM
FACOM 247.G5SLS SHEATHED PIN PUNCH 5MM - SAFETY LOCK SYSTEM
FACOM 2MM DRIFT PUNCH 249.2
FACOM 249.G2SLS SHEATHED DRIFT PUNCH 2MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT AUTO CENTER PUNCH 7MM E150504
ROEBUCK PIN-PUNCH DIAMETER 8MM 828069
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM