ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 2.5MM
Round head centre punch
See technical informationSee documentsReferences
Roebuck:4971897
Rubix:210320
EAN:3660338516290
Documents
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 2.5MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Usually arrives within 14 working days

