Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM NAIL SET 247.6
FACOM NAIL SET 247.6
247 - Nail punch
References
facom:
247.6
rubix:
1233061
ean:
3148511590805
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NAIL SET 247.6
247 - Nail punch
-Treated rod with 54 - 58 HRc.
-Presentation: octagonal body.
-Finish: zinc plated. Standard: NF E 71-211, DIN 6458, ASME B107.410.
Technical specifications
Attributes
Logistic Weight
67
g
Packaged dimensions (D x W x H)
120
x
10
x
10
mm
Package weight
67
g
Diameter
10
mm
Width
120
mm
Length
120
mm
Handle
Without
Weight
0.07
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.52
excl. VAT
/
Each
£
9.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BELT PUNCH 5MM
BAHCO 3734-3 COTTER PIN PUNCH
FACOM DRIFT PUNCH 251A.5
ROEBUCK 533-P/CV-8/RBK SPRING PIN PUNCH SET
BAHCO 3734N-2-150 DRIFT PUNCH
GEDORE 570004 ARC PUNCH 4 MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
FACOM DRIFT PUNCH 249.3
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
BRITOOL EXPERT AUTO CENTER PUNCH 7MM E150504
FACOM NAIL SET 247.G3
FACOM 249.G2SLS SHEATHED DRIFT PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM 249.G4SLS SHEATHED DRIFT PUNCH 4MM - SAFETY LOCK SYSTEM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
GEDORE 4619890 PUNCH