FACOM 247.G4SLS SHEATHED PIN PUNCH 4MM - SAFETY LOCK SYSTEM
247.GSLS - Sheathed nail breakers - SLS
See technical informationReferences
Facom:247.G4SLS
Rubix:2588829
EAN:3662424051661

Product details : FACOM 247.G4SLS SHEATHED PIN PUNCH 4MM - SAFETY LOCK SYSTEM
Cup and cap press
- Fitted to valve lifter Ref U.13L, the cup replaces the screw, the cap is fitted between the two nozzles.
- U.13DB : 16-valve engines.
- Fitted to valve lifter Ref U.13L, the cup replaces the screw, the cap is fitted between the two nozzles.
- U.13DB : 16-valve engines.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Length | 185 mm |
| Weight | 0.135 g |
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.97 incl. VAT
- Delivery usually within ( 14 ) days
