KLINGSPOR 670352 RS993AQ RECIP BLADE 300X19X09MM 10-14TPI PK5
RS 993 AQ Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670352
Rubix:416A4204
EAN:4014855939992

Product details : KLINGSPOR 670352 RS993AQ RECIP BLADE 300X19X09MM 10-14TPI PK5
RS 993 AQ reciprocating saw blade, 300 x 19 x 0.9 mm overall length 280 mm, bi-metal, milled, set, 10-14 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | 5-pack |
| Total length | 300 mm |
| No. of teeth per cm | 5.51 |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ Each
£ 39.00 incl. VAT
- Usually arrives within 14 working days