References
Bosch:2608650356
Rubix:1243559
EAN:3165140413527

Product details : BOSCH RECIPRO BRICK BLADES S2243HM
Materials: Carbide Single wall brick [mm]: <365 Fiber cement [mm]: <365 Pitch [mm] / TPI: 12.7 / 2 Thermostone / aerated concrete [mm]: <365 Brick, red [mm]: <365
Total length [mm]: 455Thickness [mm]: 1.5Areas of use: For large building materials up to a thickness of 365 mm Model: S 2243 HM
Total length [mm]: 455Thickness [mm]: 1.5Areas of use: For large building materials up to a thickness of 365 mm Model: S 2243 HM
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Packaged dimensions (D x W x H) | 492x65x5 mm |
| Package weight | 190 g |
| Length | 455 mm |
| Material | carbide |
Show UNSPSC/ECL@SS
£ 49.54 excl. VAT
/ Each
£ 59.45 incl. VAT
- Usually arrives within 14 working days
