References
Bahco:3845-24-10P
Rubix:401A6941
EAN:7311518101619

Documents
Product details : BAHCO 3845-24-10P CARBODY BLADES
For pneumatic and electrical machines, type Shinano, Chicago-Pneumatic or similar
Designed to cut thin sheet metal, mostly used in car body workshops or in HVAC applications
Sandflex® bi-metal blade material for effective performance and long-lasting blade life
Packed in easy-to-use hard plastic cassette of 10 blades (-10P)
Designed to cut thin sheet metal, mostly used in car body workshops or in HVAC applications
Sandflex® bi-metal blade material for effective performance and long-lasting blade life
Packed in easy-to-use hard plastic cassette of 10 blades (-10P)
Strengths
Car Body Sandflex® Bi-Metal Reciprocating Sawblades
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Length | 90 mm |
| Material | bi-matel |
| Packaging | 10 piece pack |
| Total length | 90 mm |
Show UNSPSC/ECL@SS
£ 32.97 excl. VAT
/ Each
£ 39.56 incl. VAT
- Delivery usually within ( 14 ) days
