KLINGSPOR 670539 JS901WF JIGSAW BLADE 115X8X145MM 9 TPI PK5
JS 901 WF Special Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:670539
Rubix:416A4248
EAN:4014855939718

Product details : KLINGSPOR 670539 JS901WF JIGSAW BLADE 115X8X145MM 9 TPI PK5
JS 901 WF jigsaw saw blade, 115 x 8 x 1.45 mm overall length 90 mm, chromium-vanadium, crossground, tapered, 9 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Material | chrome-vanadium |
| Type | jigsaw blade |
| Packaging | 5-piece pack |
| Total length | 115 mm |
| No. of teeth per cm | 3.54 |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Usually arrives within 14 working days