LENOX 20118232HE T2 H/BLADE 12 X 1/2 X 32TPI
Lenox T2 Technology Hacksaw Blades
See technical informationSee documentsReferences
Lenox:20118232HE
Rubix:2515084




Documents
Product details : LENOX 20118232HE T2 H/BLADE 12 X 1/2 X 32TPI
Lenox saw blades are manufactured from metals into solid, stable and inert blades, andare coated with a water-based paint(s). Under normal sawing conditions, the saw bladesare considered to be articles in that they do not release more than very small quantitiesof hazardous chemicals and do not cause physical or health hazards as defined in theOSHA Hazard Communication Standard. Hazardous chemicals may be released if theblades are welded, cut, grinded, melted or otherwise physically altered.This SDS was prepared to address the potential for exposure to dust and/or fumegenerated from the saw blade. Beyond the scope of this MSDS, the material being cutmay contain hazardous chemicals and therefore needs to be evaluated with effectivecontrols instituted to prevent exposure
Strengths
T2 Technology provides a long hacksaw blade life
Shatter-resistant, bi-metal construction allows saw blades to bend and flex without breaking
Saw blades cut through thin metal
Shatter-resistant, bi-metal construction allows saw blades to bend and flex without breaking
Saw blades cut through thin metal
Applications
Thin metal cutting
Technical specifications
Attributes
| Material | bi-metal |
|---|---|
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
- In stock: Next day delivery
