KLINGSPOR 670548 JS302WQ JIGSAW BLADE 130X8X125MM 6 TPI PK5
JS 302 WQ Extra Cr-V jigsaw blade crossground, set
See technical informationReferences
Klingspor:670548
Rubix:416A4257
EAN:4014855939626

Product details : KLINGSPOR 670548 JS302WQ JIGSAW BLADE 130X8X125MM 6 TPI PK5
JS 302 WQ jigsaw saw blade, 130 x 8 x 1.25 mm overall length 110 mm, chromium-vanadium, crossground, set, 6 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material | chromium-vanadium |
| Type | jigsaw blade |
| Packaging | pack of 5 blades |
| Total length | 130 mm |
| No. of teeth per cm | 2.36 |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Usually arrives within 14 working days