References
Bahco:8501-4F
Rubix:113A9520
EAN:7311518220914

Documents
Product details : BAHCO 8501-4F CIRCULAR SAW BLADE 140MM
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Site Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Material | hardened cold rolled steel |
| Packaging | 1 piece pack |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Delivery usually within ( 14 ) days
