Sandflex® Bi-Metal Hand Hacksaw Blades
Length | 300 mm |
---|---|
Material | high speed steel |
Type | hacksaw blade |
Logistic Weight | 50 g |
---|---|
Length | 300 mm |
Material | high speed steel |
Type | hacksaw blade |
Packaging | 2 pieces pack;10 pack box |
Weight | 48 g |
Usually arrives within 14 working days