ROEBUCK WATERPUMP GROOVE JOINT PLIERS 160MM BRUISE PROTECT
Slip joint pliers
See technical informationSee documentsReferences
Roebuck:6836165
Rubix:2525374
EAN:3660338342363

Documents
Product details : ROEBUCK WATERPUMP GROOVE JOINT PLIERS 160MM BRUISE PROTECT
Standard: DIN ISO 8976
Adjustable pliers for holding tubes, nuts and bolts.
6 positions.
Anti-pinching system.
German manufacture.
Adjustable pliers for holding tubes, nuts and bolts.
6 positions.
Anti-pinching system.
German manufacture.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Opening capacity | 30 mm |
| Number of positions | 6 |
| Type of branches | vinyl-coated dipped handles |
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
- In stock: Next day delivery
