References
Knipex:87 21 250
Rubix:2546568
EAN:4003773072775



Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
Product details : KNIPEX 8721250 KNIPEX COBRA QUICK SET RED 250MM
87 21 250 KNIPEX Cobra® QuickSet
Fully open, push, grab!. additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 25 Capacity for pipes, inches (diameter): Ø 2 in Capacities for nuts: 46 mm Capacities for pipes (diameter): Ø 50 mm
Fully open, push, grab!. additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Fully open, push, grab!. Additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button.. To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
| Type | water pump pliers |
| Weight | 335 g |
| Type of branches | non-slip plastic coating |
Show UNSPSC/ECL@SS
£ 30.88 excl. VAT
/ Each
£ 37.06 incl. VAT
- In stock: Next day delivery