ROCOL 12266 SAPPHIRE AQUA-SIL HI-LOAD 5KG


Sapphire® aqua -sil hi-load

References
rocol:12266
rubix:129A6090
manufacturer :SAPPHIRE AQUA -SIL HI-LOAD 5kg
ean:5024747122660

Product details : ROCOL 12266 SAPPHIRE AQUA-SIL HI-LOAD 5KG


Heavy duty, potable water and chemically resistant silicone grease.
A high temperature, dark grey silicone grease, containing molybdenum disulphide approved for use with potable water. Recommended for the lubrication of bearings, slides and valves operating under heavy loads in aggressive environments.

Strengths

Water Regulations Advisory Scheme - Approved Product.
Excellent high temperature performance range.
Particularly suited for larger valves and assemblies common to water treatment plants.
Good resistance to chemicals, oils, water and gasses.
Compatible with most rubbers and plastics.
Temperature range of -40°C to +200ºC

Applications

A high temperature, dark grey silicone grease, containing molybdenum disulphide approved for use with potable water. Recommended for the lubrication of bearings, slides and valves operating under heavy loads in aggressive environments.

Technical specifications


Attributes
PackagingPail
ColourBlack
BaseSilicone Oil
Min. temperature-40 °C
Max. temperature200 °C
RangeSAPPHIRE Aqua-Sil Hi-Load
Show UNSPSC/ECL@SS
£ 2,768.02 excl. VAT
/ Each
£ 3,321.62 incl. VAT
  • Usually arrives within 14 working days