Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2607010903 30 PCE SAW BLADE SET
BOSCH 2607010903 30 PCE SAW BLADE SET
Jigsaw Blade Set
References
bosch:
2607010903
rubix:
214A0806
ean:
3165140846493
Technical specifications
Material
HCS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2607010903 30 PCE SAW BLADE SET
Basic for Wood and Metal Jigsaw Blade Set, Tough Box, 30-Pieces is ideal for applications in wood and metal.
Strengths
•Contains blades for straight and curve cuts in soft wood as well as blades for reliable results in metal and pipes
Technical specifications
Attributes
Material
HCS
Type
Jigsaw blade
Packaging
30 Piece Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.52
excl. VAT
/
Each
£
33.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3906-300-14-100 HAND HACK SANDFLEX
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
BOSCH 2.608.653.098 RECIP. SAW BLADE S 1022 EHM ENDURANCE FOR ST/ST
BOSCH S1136CHF 5PKSABREBLD 2608657526
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
STARRETT BR121014-5 KINGCUT RECIP BLADE 300X19X1.30MM 10-14 TPI PK 5
BAHCO 8501-16F CIRCULAR SAW BLADE 200MM
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
MILWAUKEE SAW BLADE 48005787
IRWIN LENOX RECIPROCATING SAW BLADE T21072-624G210 72624GR PACK OF 5
BOSCH SABRE SAW BLADES S1531L PACK OF 5
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
BOSCH 2608642601 CIRCULAR SAW BLADE 165MM X 20MM X 24T
EVOLUTION 230 BLADE FOR MILD STEEL
BOSCH JIGSAW BLADES T101-BR PACK OF 5