References
Bosch:2608644133
Rubix:80990228
EAN:3165140796996
Product details : BOSCH 2608644133 SAW BLADE 165MM X 20 X 48T
Technical specifications
Attributes
| Logistic Weight | 243 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x261x10 mm |
| Package weight | 430 g |
| Number of teeth | 48 |
Show UNSPSC/ECL@SS
£ 74.85 excl. VAT
/ Each
£ 89.82 incl. VAT
- Usually arrives within 14 working days

