Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
Jigsaw blade hss cf metal.
References
roebuck:
854361
rubix:
209A7810
ean:
3660338101427
Technical specifications
Length
106
mm
Material
HSS
Type
Jigsaw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
Uses: For aluminium and profiles.
For metal thin sheets.
Profiled hose, aluminium (Ø< 65mm) Configuration: HSS Blade Milled teeth, set blade Straight and fine cut.
Cutting thickness: 1 to 3 mm Single Hook.
Packaging: 5-Blade Case
Technical specifications
Attributes
Length
106
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.03
excl. VAT
/
Each
£
4.84
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MILWAUKEE 4932479574
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
ROEBUCK 15204 HSS SLIT SAW 6 X 1/16 X 1 INCH 150T
ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10
BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 24TPI AA3046V
ECLIPSE PIERCING SAW BLADE PS52 M1
STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5
BOSCH JIGSAW BLADES T118BF PACK OF 5
BOSCH 2608640596 OPTILINE 160 X 20 X 24
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
STARRETT KRB12-A RECIP BLADE KIT 12 PC PACK
BOSCH 2608653101 PROGRESSOR FOR WOOD+METAL S1256XHM CT