References
Bahco:3942-228-5-HSL-10P
Rubix:401A7127
EAN:7314150364657

Documents
Product details : BAHCO 3942-228-5-HSL-10P RECIP HCS 228MM JS5 HSL 10P
The blade is made of high carbon steel and the teeth are induction hardened for a very long life before being coated for minimum friction
Unique bevel ground teeth provide a quick cut and deliver the best results in coarse wood
The teething allows considerably faster cutting compared to traditional blades; coarse and very fast cuting
1 mm thickness
5 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Special designed for fast cutting in wood
Perfect for coarse wood
high back and slope shaped nose for various types of cuts
Unique bevel ground teeth provide a quick cut and deliver the best results in coarse wood
The teething allows considerably faster cutting compared to traditional blades; coarse and very fast cuting
1 mm thickness
5 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Special designed for fast cutting in wood
Perfect for coarse wood
high back and slope shaped nose for various types of cuts
Technical specifications
Attributes
| Length | 228 mm |
|---|---|
| Material | hcs |
| Packaging | 10 piece pack |
| Total length | 228 mm |
Show UNSPSC/ECL@SS
£ 55.69 excl. VAT
/ Each
£ 66.83 incl. VAT
- Delivery usually within ( 14 ) days
