KLINGSPOR 670543 JS941LF JIGSAW BLADE 100 X 5 145 MM 17-19 TPI PK5
JS 941 LF Special Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:670543
Rubix:416A4252
EAN:4014855939671

Product details : KLINGSPOR 670543 JS941LF JIGSAW BLADE 100 X 5 145 MM 17-19 TPI PK5
JS 941 LF jigsaw saw blade, 100 x 5 x 1.45 mm overall length 75 mm, chromium-vanadium, crossground, tapered, 17-19 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium |
| Type | jigsaw blade |
| Packaging | 5 pcs |
| Total length | 100 mm |
| No. of teeth per cm | 7.48 |
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
- Usually arrives within 14 working days