Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-28F CIRCULAR SAW BLADE 250MM
BAHCO 8501-28F CIRCULAR SAW BLADE 250MM
Circular Saw Blade
References
bahco:
8501-28F
rubix:
113A9401
ean:
7311518221010
Technical specifications
Material
Hardened Cold Rolled Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8501-28F CIRCULAR SAW BLADE 250MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
740
g
Material
Hardened Cold Rolled Steel
Packaging
1 Piece Pack
Weight
650
g
Diameter
250
mm
Number of teeth
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.33
excl. VAT
/
Each
£
60.40
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE
BOSCH JIGSAW BLADES T101B 2608630030 PACK OF 5
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ
BOSCH 2608640610 OPTILINE 184 X 30 X 24
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BOSCH 2608900368 BOSCH EXPERT S 1155 CHC RECIPROCATING SAW BLADE
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
BOSCH JIGSAW BLADES T111C PACK OF 5
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
BAHCO 91-612-5P JIGSAWBLADES T-SHANK
BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH
STARRETT 200MM X 18TPI RECIP BLADES PK 5
STARRETT BTR9610-5 KINGCUT RECIP BLADE 228X25X1.60MM 6-10 TPI PK 5