LENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPE
Lenox General Purpose Reciprocating Saw Blade Kit
See technical informationReferences
Lenox:121439KPE
Rubix:2518174
EAN:0082472121438
Product details : LENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPE
The Lenox 121439KPE is an assorted pack of 9 Saw Blades which will cut through wood, metal and plastic. Built Stronger To Last Longer, LENOX has defined performance in the reciprocating saw blade category since inventing the first bi-metal blade in 1977. LENOX has used its century of cutting expertise to lead the way in recip performance and is redefining performance levels in the bi-metal reciprocating category with the introduction of power blast technology
Strengths
Power blast technology increases blade life - High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Longer blade life & increased versatility - Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Longer blade life & increased versatility - Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Applications
Blade types: 2 x 656R for nail embedded wood, 2 x 624R for thin metal, 2 x 818R for medium metal, 2 x 810R for wood, metal and plastic, 1 x 960R for demolition, fire and rescue
Technical specifications
Attributes
| Material | metal |
|---|---|
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 38.36 excl. VAT
/ Each
£ 46.03 incl. VAT
- In stock: Next day delivery



