Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
GEDORE 77 ST-400 SCALING HAMMER
GEDORE 77 ST-400 SCALING HAMMER
Scaling hammer 77 ST
References
gedore:
77 ST-400
rubix:
399A5422
manufacturer :
8691390
ean:
4010883869133
Technical specifications
Type
Welding hammer
Weight
505
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 77 ST-400 SCALING HAMMER
Scaling hammer 400 g Acc. to DIN 5133 With steel tube handle
Technical specifications
Attributes
Logistic Weight
505
g
Type
Welding hammer
Weight
505
g
Shape
Other
Handle
Steel
Material
Steel (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.30
excl. VAT
/
Each
£
33.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK WELDERS CHIPPING HAMMER W91 W-091-SA
THOR 11710 THOREX NYLON HAMMER PLASTIC HANDLE
GEDORE COMB HAMMER 1603299 247H-30
FACOM MALLET 207A.32
THOR 73410PF REPLACEMENT ORANGE PLASTIC FACE
MILWAUKEE 4932478660 HICKORY CURVED CLAW HAMMER 20OZ / 570G
GEDORE 248 ST-30 RECOILLESS HAMMER
THOR 01012 SIZE 2 HIDE HAMMER
FACOM HAND MALLET DRIFT 214.15
THOR 76712AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
THOR 04310 SIZE 1 COPPER HAMMER
THOR 76716NF REPLACEMENT WHITE NYLON FACE
THOR 202020 THORACE DEAD BLOW NYLON HAMMER
MILWAUKEE 4932492351 1360 G DEAD BLOW HAMMER
THOR 02114 SIZE 3 HIDE MALLET