Hammer Nylon recoil free 248 ST
Type | Other |
---|---|
Section | 30 mm |
Length | 290 mm |
Type | Other |
---|---|
Section | 30 mm |
Length | 290 mm |
Weight | 600 g |
Width | 110 mm |
Diameter | 30 mm |
Shape | Cylindrical |
Handle | Steel |
Material | Polyamide (Head);Steel (Handle) |
Usually arrives within 14 working days