Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
MILWAUKEE 4932478660 HICKORY CURVED CLAW HAMMER 20OZ / 570G
MILWAUKEE 4932478660 HICKORY CURVED CLAW HAMMER 20OZ / 570G
Hammer Milwaukee
References
milwaukee:
4932478660
rubix:
395A6439
Product details
Technical specifications
Product details : MILWAUKEE 4932478660 HICKORY CURVED CLAW HAMMER 20OZ / 570G
Hickory handle providing low vibration Curved claw hammer reduces damage when pulling nails Magnetic nail starter for safer application Precise balance for better handling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.33
excl. VAT
/
Each
£
31.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
THOR 73414PF REPLACEMENT ORANGE PLASTIC FACE
GEDORE 1LB BALLPEINHAMMER 8601 1
GEDORE 248 ST-70 RECOILLESS HAMMER
GEDORE 1.1/2LB HAMMER 8601-1.1/2LB
GEDORE 620 E-1500 CLUB HAMMER ROTBAND-PLUS
BRITOOL E151004B COPPER/RAWHIDE HAMMER 1590g
ROEBUCK WORKSHOP BALL PEIN HAMMER 1.1/2LB TO BS876 680G
ESTWING E3-32BP 32OZ BP HAMMER E3/32BP 2LB 910G
MILWAUKEE 4932492348 450 G DEAD BLOW BALL PEEN HAMMER
ROEBUCK SAFETY 1 INTERCHANGEABLE TIP MALLETS DIAMETER 30MM 840406
THOR 61953 BLACK RUBBER MALLET WOOD HANDLE
THOR 04312 SIZE 2 COPPER HAMMER
BAHCO 3625S-35 NYLON FACED HAMMER H/MET 35MM
GEDORE 35MM NYLON HAMMER 224 E-35
STANLEY STHT0-54126 HAMMER FIBREGLASS CLUB 1000G