THOR 202020 THORACE DEAD BLOW NYLON HAMMER
Thor Thorace Dead Blow Hammer
See technical informationSee documentsReferences
Thor Hammer:20-2020
Rubix:211684
EAN:5012936202019

Documents
Product details : THOR 202020 THORACE DEAD BLOW NYLON HAMMER
Hollow die cast head partially filled with steel shot, which adds to the weight of the impact and prevents rebound, delivering a dead blow. The handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip. Supplied with two screw in replaceable white nylon faces.
Strengths
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 63 mm |
| Length | 370 mm |
| Weight | 1850 g |
| Diameter | 63 mm |
| Shape | round |
| Handle | aluminium alloy |
| Material | nylon (striking);die cast (head);aluminium alloy (handle);rubber (grip) |
Show UNSPSC/ECL@SS
£ 54.04 excl. VAT
/ Each
£ 64.85 incl. VAT
- In stock: Next day delivery
