Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
MILWAUKEE 4932492351 1360 G DEAD BLOW HAMMER
MILWAUKEE 4932492351 1360 G DEAD BLOW HAMMER
Hammer Milwaukee
References
milwaukee:
4932492351
rubix:
395A6436
manufacturer :
4932492351
Product details
Technical specifications
Product details : MILWAUKEE 4932492351 1360 G DEAD BLOW HAMMER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.00
excl. VAT
/
Each
£
48.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM 32PB CARBON HAMMER 200C 200C.32
FACOM 212A.35SLS DEADBLOW HAMMER - END 35MM - SAFETY LOCK SYSTEM
GEDORE RED R92200065 5000 GRAM CLUB HAMMER
ROEBUCK HICKORY CLUB HAMMER 3LB 1360G
BRITOOL EXPERT FACE MALLET 32MM E150302
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 300G - SAFETY LOCK SYSTEM
THOR 71310C SIZE 1 REPLACEMENT COPPER FACE
GEDORE 77 ST-400 SCALING HAMMER
GEDORE 670G DEADBLOWHAMMER 248 ST-35
GEDORE 620 H-1000 CLUB HAMMER ROTBAND-PLUS
MILWAUKEE 4932492347 680 G BALL PEEN HAMMER
THOR 01012 SIZE 2 HIDE HAMMER
ROEBUCK ADZE EYE CLAW HAMMER 16OZ 450G
THOR 73408PF REPLACEMENT STANDARD ORANGE PLASTIC FACE
ROEBUCK HICKORY CLUB HAMMER 4LB 1800G