NORTON 63642502313 FLD FDTF 115X22 R842 NOR P80 VULNZ EU PK10


Norton Vulcan Flap Disc

References
norton:63642502313
rubix:271A8940
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
GrainOther
See all Specifications

Product details : NORTON 63642502313 FLD FDTF 115X22 R842 NOR P80 VULNZ EU PK10


Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 115x22mm Gr80

Strengths

Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
GrainOther
Type of abrasiveFlap Disc
ApplicationGrinding;Deburring;Heavy Stock Removal;Blending;Finishing
ShapeRound
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ Each
£ 52.20 incl. VAT
  • Usually arrives within 14 working days