Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
Flapwheel Klingspor
References
klingspor:
12200
rubix:
247A2853
ean:
4014855063079
Technical specifications
Outer diameter
250
mm
Length
25
mm
Grain
120
Product details
Technical specifications
Product details : KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
Technical specifications
Attributes
Outer diameter
250
mm
Length
25
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.68
excl. VAT
/
Each
£
90.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
KPOR 12997 FLAP WHEEL KM613 50 X 20 60 GRIT
PFERD 44415086 FAN GRINDER F 2520/6 A 80
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
PFERD 44411774 FAN GRINDER F 6030/6 CO-COOL 60
KLINGSPOR 13069 KM 613 60 X 40 X 6 MM FLAP WHEEL P60 LS 309 X
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
PFERD 44411834 FAN GRINDER F 6030/6 CO-COOL 120
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
PFERD 44514066 FAN GRINDER F 8030/6 A 60
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
KLINGSPOR 12913 XBR 40X15X6MM P240 KM613 SMALL MOP