3M A60354 SCOTCH-BRITE ROLOC LIGHT GRIND BLEND DISC GB-DR 50MM HD
Scotch-Brite Light Grinding And Blending Disc
See technical informationSee documentsReferences
3M:A60354
Rubix:2574125
Manufacturer :7000046250
EAN:30048011603545



Documents
Product details : 3M A60354 SCOTCH-BRITE ROLOC LIGHT GRIND BLEND DISC GB-DR 50MM HD
Scotch-Brite Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer. Additionally, Light Grinding and Blending discs can often single-handedly prepare surfaces for painting, where a 3 mil or greater paint thickness is being applied, without adding a final dual-action sanding step
Strengths
Grinds and blends in a single step
3M ceramic aluminium oxide abrasives cut fast and consistent over the life of the disc
Durable construction resists edge wear
Scotch-Brite material won’t melt on hot welds, allowing blending without waiting
Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes
3M ceramic aluminium oxide abrasives cut fast and consistent over the life of the disc
Durable construction resists edge wear
Scotch-Brite material won’t melt on hot welds, allowing blending without waiting
Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes
Applications
Deburring, Finishing, Grinding
Paint Preparation
Metal Working
Paint Preparation
Metal Working
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Application | grinding |
| Shape | round |
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- Sold out