NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
Wheels Non-Reinforced Cut-Off - TOROS LAB LINE
See technical informationReferences
Norton:66253060411
Rubix:45018559
EAN:3157625820197

Product details : NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane. They are suitable for use in dry or wet conditions, depending on bond type.
Technical specifications
Attributes
| Diameter | 250 mm |
|---|---|
| Thickness | 1.6 mm |
| Reaming diameter | 32 mm |
| Application | cutting |
| Shape | type 41 (flat) |
| Grain | 70 |
| Max speed | 63 m/s |
| Series | toros lab line |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- Delivery usually within ( 10 ) days
