3M A60356 SCOTCHBRITE LIGHT GRIND/BLEND SURF COND DISC GBDR 75 HD(SGL)


Scotch-Brite Light Grinding And Blending Disc

References
3m:A60356
rubix:2574127
manufacturer :7100007318
ean:30048011603569
brand logo
brand logo
Technical specifications
Diameter76.2 mm
See all Specifications

Product details : 3M A60356 SCOTCHBRITE LIGHT GRIND/BLEND SURF COND DISC GBDR 75 HD(SGL)


Scotch-Brite Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer. Additionally, Light Grinding and Blending discs can often single-handedly prepare surfaces for painting, where a 3 mil or greater paint thickness is being applied, without adding a final dual-action sanding step

Strengths

Grinds and blends in a single step
3M ceramic aluminium oxide abrasives cut fast and consistent over the life of the disc
Durable construction resists edge wear
Scotch-Brite material won’t melt on hot welds, allowing blending without waiting
Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes

Applications

Deburring, Finishing, Grinding
Paint Preparation
Metal Working

Technical specifications


Attributes
Diameter76.2 mm
ApplicationGrinding;Blending
ShapeRound
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • In stock: Next day delivery