Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
2.608.619.266 115MM INOX REF 2.608.619.266 PK10
2.608.619.266 115MM INOX REF 2.608.619.266 PK10
Cutting Disc
References
bosch:
2608619266
rubix:
274A5064
ean:
3165140947565
Technical specifications
Diameter
115
mm
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : 2.608.619.266 115MM INOX REF 2.608.619.266 PK10
Strengths
•Disc is free from ferrous, sulphurous and chlorinated fillers
Bosch cutting discs comply with the maximum safety requirements, such as EN 12413
Keyless X-LOCK system for fast and convenient disc changes
Technical specifications
Attributes
Diameter
115
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10
NORTON 66252828227 A36Q-125X2.5X22.23-T41 NOR-ALU
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
NORTON XTREME CUTTING DISC 125X1.6X22.23MM T41 PACK 25 66252920342
3M 65463 CUBITRON II CUT-OFF WHEEL T41 230MMX2MMX22.2MM
FLEXOVIT 66252833018 FLAT CUTTING DISC 125X1.6X22.23MM PACK 25
NORTON VULCAN CUTTING DISC T42 125X2.5X22.2MM A30S-BF 66252925487 PK25
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
BDX CUTTING DISC DPC 115X3.2X22.2 METAL
SEALEY PTC/115CT CUTTING DISC 115 X 1.6MM 22MM BORE
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM PACK 25
PFERD 65506021 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X2X10MM
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25
KLINGSPOR 189002 METAL CUTTING DISC XCELDISC9C 9 INCH
NORTON 66252837276 STARLINE CUTTING DISC 125x3.0x22.23MM T42 PACK 25