KNIPEX 8605150 PLIER WRENCHES 150MM

Pliers Wrench

See technical information

References

Knipex:86 05 150
Rubix:2546560
EAN:4003773069928
brand logo

Technical specifications

Length165 mm
Opening capacity27 mm
Number of positions14
See all Specifications

Product details : KNIPEX 8605150 PLIER WRENCHES 150MM


86 05 150 Pliers Wrench
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power. the mini pliers wrench for precision mechanics. ideal multi-purpose wrench in pocket size. indispensable companion in emergency tool kit.
  • Jaw thickness (joint) (B2): 7.0 mm
  • Joint thickness (B3): 10.5 mm
  • Tips thickness (B1): 4.7 mm
  • Adjustment positions: 14
  • Capacities for nuts: Ø 1
  • Capacities for nuts: 27 mm
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. The mini pliers wrench for precision mechanics. Ideal multi-purpose wrench in pocket size. Indispensable companion in emergency tool kit. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened

    Technical specifications


    Attributes
    Length165 mm
    Opening capacity27 mm
    Number of positions14
    Weight193 g
    £ 58.04 excl. VAT
    / Each
    £ 69.65 incl. VAT
    • In stock: Next day delivery