KNIPEX 8702250TBK COBRA WATER PUMP PLIERS TT 250MM
Water Pump Pliers
See technical informationSee documentsReferences
Knipex:87 02 250 T BK
Rubix:388A3780
EAN:4003773080589

Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
Documents
Product details : KNIPEX 8702250TBK COBRA WATER PUMP PLIERS TT 250MM
pliers with tether attachment point for mounting a fall protection Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x90x25 mm |
|---|---|
| Logistic Weight | 400 g |
| Length | 250 mm |
| Opening capacity | 50 mm |
| Number of positions | 25 |
| Type | water pump plier |
| Weight | 370 g |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
- Delivery usually within ( 14 ) days








