CUTLINE 892263 THREADED RING M16X2.00 METRIC - TOLERANCE 6G NO GO
Screw Ring Gauges
See technical informationSee documentsReferences
GISS Cutline:892263
Rubix:245A6511
EAN:3660338448461
Documents
Product details : CUTLINE 892263 THREADED RING M16X2.00 METRIC - TOLERANCE 6G NO GO
Norms: DIN 13
THREADED RING M16X2,00 METRIC - TOLERANCE 6G NO GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 16 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
- Usually arrives within 14 working days

