ROEBUCK HEX WRENCH LONG ARM 5/64 INCH

Long arm hexagon keys - black phosphate - imperial

See technical informationSee documents
References
Roebuck:3947566
Rubix:102161
EAN:3660338514999
brand logo
brand logo
Technical specifications
Imprinthex / allen
Imprint size5/64
Length102 mm
Documents

Product details : ROEBUCK HEX WRENCH LONG ARM 5/64 INCH


Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
brand logo

Technical specifications


Attributes
Imprinthex / allen
Imprint size5/64
Length102 mm
Show UNSPSC/ECL@SS
£ 0.16 excl. VAT
/ Each
£ 0.19 incl. VAT
  • In stock: Next day delivery