References
Facom:83S.2,5L
Rubix:1235736
Manufacturer :83S.2.5L
EAN:3148511248942



Product details : FACOM HEXAGONAL KEY 83S.25L
83S.L-Extra long male spherical-head Allen keys
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x25x5 mm |
| Package weight | 7 g |
| Imprint | hex / allen |
| Imprint size | 2.5 |
| Length | 111 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Delivery usually within ( 14 ) days
