Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 03100045 1/2 DR X T45 INT.TORX DRIVER SOCKET
STAHLWILLE 03100045 1/2 DR X T45 INT.TORX DRIVER SOCKET
Screwdriver bit socket Stahlwille
References
stahlwille:
03100045
rubix:
4527259
ean:
4018754006694
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T45
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03100045 1/2 DR X T45 INT.TORX DRIVER SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T45
Model
54TX
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.59
excl. VAT
/
Each
£
19.91
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
STAHLWILLE 03131230 1/2 X T30 X 120MM TORX SKT
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
GEDORE 19MM IN-HEXSOCKET 1D IN 21 19
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
STAHLWILLE 02100009 3/8 INCH DRIVE X T9 INT.TORX SCREWDRIVER SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 8MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 6MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T55 1/2 INCH
FACOM NSHM.19 1/2IN DRIVE IMPACT 19MM HEX BIT SOCKET
"GEDORE 6155010 IN19 1/4"" HEX SOCKET 1/2"" SQ DRIVE"
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM