Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
OFFSET SCREWDRIVER SIZE 1
OFFSET SCREWDRIVER SIZE 1
Offset screwdrivers
References
stahlwille:
73272001
rubix:
4527336
ean:
4018754044788
Technical specifications
Imprint
Flat
Imprint size
3,5 mm
Blade length
90
mm
See all Specifications
Product details
Technical specifications
Product details : OFFSET SCREWDRIVER SIZE 1
DIN 5200 for slotted screws centre handle covered with impact proof plastic Chrome Vanadium chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
13
x
92
mm
Logistic Weight
8
g
Imprint
Flat
Imprint size
3,5 mm
Blade length
90
mm
Length
90
mm
Finishing
Chromed
Weight
9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 618-15-100 SCREWDRIVER TORX T-15X100
FACOM AT5.5X150 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM
INGERSOLL RAND A31H 3/8IN STANDARD ANVIL
KNIPEX 981340 SCREWDRIVERS FOR HEX SOCKET SCREWS 182MM
WERA 008735 350PH SCREWDRIVER PH3/150 K'FORM+
FACOM AT4X200 PRO-TWIST SCREWDRIVER SLOTTED 4 X 200 MM
WERA 008751 350SK SCREWDRIVER PH1/80 K'FORM+
WERA 017020 917SPH CHISELDRIVER PH4/200 K'FORM+
FACOM ATD2X35 PRO-TWIST SCREWDRIVER POZI 2 X 35 MM
WERA 008740 350PH SCREWDRIVER PH4/200 K'FORM+
FACOM ATXP5X50 PRO-TWIST SCREWDRIVER TOR X PLUS 5 X 50 MM
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+
BAHCO 6709PH-3 SOCKET 1/4
WERA 028055 367 SCREWDRIVER TORX HF TX30/115 K'FORM+
BRITOOL EXPERT SCREWDRIVER PZ1X100