FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
Storage module
See technical informationReferences
Facom:MODM.44J9SLS
Rubix:2588685
EAN:3662424050039

Product details : FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
The module fitted with MODM.44J9SLS gathers nine Facom open-end wrenches on a compact foam tray intended for workshop tool trolleys. The SLS attachment system secures each tool against any risk of accidental drop during work at height.
Features :
The module relies on an SLS attachment solution that secures all wrenches against any risk of accidental drop during work at height. A crimped cable connection, sliding along the wrench, was selected and tested by Facom to preserve the ergonomic use of each tool. The tray integrates into the brand's modular storage system and fits into Chrono XL, Chrono+, Jet XL and Jet+ tool trolleys.
Nine open-end wrenches make up the set, covering openings from 6 to 24 mm. The open ends are thinner than those of a standard combination wrench, providing better accessibility where thickness really matters, such as when working on brake calipers, locknuts on hydraulic hoses or bolting close to other components.
The foam consists of two layers, red on the lower layer and black on the upper layer, which allows immediate detection of a missing tool thanks to the color contrast. This arrangement limits the loss or forgetting of a tool, a point particularly useful in environments where the presence of foreign objects must be avoided (FOD).
Specifications :
- Reference : MODM.44J9SLS.
- Composition : 9 open-end wrenches 44.SLS, openings 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 21x23 and 22x24 mm.
- Tray : 1/3 drawer foam, reference PM.MOD44J9SLS.
- Tray material : two-layer foam, red lower layer and black upper layer.
- Tool attachment : crimped sliding cable connection (SLS system).
- Storage compatibility : Chrono XL, Chrono+, Jet XL and Jet+ tool trolleys.
- Weight : 1,300 kg.
Standards :
- ISO 691 sets the common-use tolerances applicable to the openings of wrenches and drive bits.
- ISO 1711-1: it defines the technical specifications of tightening wrenches, notably their mechanical strength.
- ISO 3318 covers the maximum widths of the heads of open-end, polygonal and combination wrenches.
- ISO 10102 defines the external dimensions of double open-end wrenches, notably their lengths and head thicknesses.
Features :
The module relies on an SLS attachment solution that secures all wrenches against any risk of accidental drop during work at height. A crimped cable connection, sliding along the wrench, was selected and tested by Facom to preserve the ergonomic use of each tool. The tray integrates into the brand's modular storage system and fits into Chrono XL, Chrono+, Jet XL and Jet+ tool trolleys.
Nine open-end wrenches make up the set, covering openings from 6 to 24 mm. The open ends are thinner than those of a standard combination wrench, providing better accessibility where thickness really matters, such as when working on brake calipers, locknuts on hydraulic hoses or bolting close to other components.
The foam consists of two layers, red on the lower layer and black on the upper layer, which allows immediate detection of a missing tool thanks to the color contrast. This arrangement limits the loss or forgetting of a tool, a point particularly useful in environments where the presence of foreign objects must be avoided (FOD).
Specifications :
- Reference : MODM.44J9SLS.
- Composition : 9 open-end wrenches 44.SLS, openings 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 21x23 and 22x24 mm.
- Tray : 1/3 drawer foam, reference PM.MOD44J9SLS.
- Tray material : two-layer foam, red lower layer and black upper layer.
- Tool attachment : crimped sliding cable connection (SLS system).
- Storage compatibility : Chrono XL, Chrono+, Jet XL and Jet+ tool trolleys.
- Weight : 1,300 kg.
Standards :
- ISO 691 sets the common-use tolerances applicable to the openings of wrenches and drive bits.
- ISO 1711-1: it defines the technical specifications of tightening wrenches, notably their mechanical strength.
- ISO 3318 covers the maximum widths of the heads of open-end, polygonal and combination wrenches.
- ISO 10102 defines the external dimensions of double open-end wrenches, notably their lengths and head thicknesses.
Strengths
- Secure: the SLS system reduces the risk of tool drop during work at height.
- Detectable: the contrast between the red and black foam layers allows immediate detection of a missing tool.
- Ergonomic: the crimped sliding cable connection preserves freedom of movement during tightening/loosening.
- Compatible: integration into Chrono XL, Chrono+, Jet XL and Jet+ simplifies workshop layout.
- Comprehensive: the grouping of nine open-end wrench sizes reduces searches for scattered tools.
- Detectable: the contrast between the red and black foam layers allows immediate detection of a missing tool.
- Ergonomic: the crimped sliding cable connection preserves freedom of movement during tightening/loosening.
- Compatible: integration into Chrono XL, Chrono+, Jet XL and Jet+ simplifies workshop layout.
- Comprehensive: the grouping of nine open-end wrench sizes reduces searches for scattered tools.
Applications
The module is intended for mechanical maintenance interventions requiring multiple open-end wrench sizes gathered in the same storage station. Uses are distributed notably in the following contexts :
- Work at height, on scaffolding or in confined spaces, where the SLS system limits tools falling into inaccessible or dangerous areas.
- Aeronautics and oil & gas industries, sectors subject to strict foreign object control, where the contrast of the foam layers enables a quick check before closing the tray.
- Automotive workshops, where the tray organization limits tool loss during routine interventions.
- General industrial maintenance, where grouping the wrenches facilitates inventory during regular inspections.
- Work at height, on scaffolding or in confined spaces, where the SLS system limits tools falling into inaccessible or dangerous areas.
- Aeronautics and oil & gas industries, sectors subject to strict foreign object control, where the contrast of the foam layers enables a quick check before closing the tray.
- Automotive workshops, where the tray organization limits tool loss during routine interventions.
- General industrial maintenance, where grouping the wrenches facilitates inventory during regular inspections.
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Material | foam |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 329.88 excl. VAT
/ Each
£ 395.86 incl. VAT
- Delivery usually within ( 14 ) days
