STAHLWILLE MEASURING TCS MISC SET 96838789
Tool Control Tray System
See technical informationSee documentsReferences
Stahlwille:96838789
Rubix:80371546
EAN:4018754222247



Documents
Product details : STAHLWILLE MEASURING TCS MISC SET 96838789
175 x 350 x 40 mm, 8-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x350x175 mm |
|---|---|
| Logistic Weight | 700 g |
| Number of elements | 8 |
| Material | foam inlay (tool control system, tcs) |
| Height | 35 mm |
| Width | 175 mm |
| Depth | 350 mm |
Show UNSPSC/ECL@SS
£ 198.06 excl. VAT
/ Each
£ 237.67 incl. VAT
- Usually arrives within 14 working days
